Temperature data loggers

Supplier: COMARK
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

N2011 N2012 N2013 N2014
COMAN2011EA 633 GBP
COMAN2011 COMAN2012 COMAN2013 COMAN2014
Temperature data loggers
Data Loggers
These data loggers measure both humidity and temperature when monitoring food in storage, transit or processing as well as pharmaceutical and general industrial applications.

  • Large memory capacity and single button control
  • Ability to log over multiple periods
  • Windows™ based evolution software for fast data download and analysis
  • LED indication of active logging and temperature or humidity alarm conditions
  • LCD displays on selected models for instant checks on current readings and alarms
  • Additional beeper warning of temperature and humidity alarm conditions
More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Sensor Thermistor T: Thermistor
RH: Capacitive
Int.: Thermistor
Ext.: Types T/K thermocouple
Display LCD LCD LCD
Interface
Battery life 5 years 5 years 5 years
Recording intervals 1 s - 99 hr 1 s - 99 hr 2 s - 99 hr
Response time T90, 15 - 30 min T90, 15 - 30 min T90, 15 - 30 min
W×D×H 88×80×35 mm 88×80×35 mm 88×80×35 mm
Data memory - No. of readings 16000 16000 16000
Batteries 1×AA size, 3,6 V lithium battery 1×AA size, 3,6 V lithium battery 1×AA size, 3,6 V lithium battery

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR