Environmental/HazMat racks for small containers

Supplier: CEMO
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

8091 8092 7820 7856
CEMG8091EA 628 GBP
CEMG8091 CEMG8092 CEMG7820 CEMG7856
Environmental/HazMat racks for small containers
Furniture Shelves
For storage of water-polluting substances in small containers up to 30 L capacity.

  • With general construction inspection approval no. Z-40.22-388
  • Each level can support up to 200 kg

Environmental/HazMat rack 13/20 is completely hot-dip galvanised and equipped with a 20 L leak-tight tray bottom welded in accordance with StawaR (German guidelines for the requirements of steel container trays of capacity up to 1000 L) lowest storage level.

Environmental/HazMat rack 10/20 is completely galvanised and can be assembled without screws or tools. It has 5More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR