Gas Cartridge, CV 470

Supplier: CAMPING GAZ
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

2201876
CAMP2201876EA 41.8 GBP
CAMP2201876
Gas Cartridge, CV 470
Heaters Gas Cartridges
These cartridges have a self-sealing safety valve, which makes them removable and reusable even when the cartridge is not yet empty.

  • Ideal for sporadic, moderate use
  • Composition: 85% isobutane and 15% propane
  • Size (without cap): Ø110×40 mm
  • Weight: 425 g

The new isobutane-propane mixture allows use all year round-especially in cold environments below 10 °C.

Delivery information: Supplied in a pack of 3.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR