Mopping system, Kentucky

Supplier: BUNZL
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

020041Y 022032 022020 022022 022033 026051 022025 020041R
BUNZ020041YEA 0 GBP
BUNZ020041Y BUNZ022032 BUNZ022020 BUNZ022022 BUNZ022033 BUNZ026051 BUNZ022025 BUNZ020041R
Mopping system, Kentucky
Mops
Kentucky mop holders: Metal mop holder complete with aluminium handle and colour coded grip.

Mop heads: Different models are available: the 'standard ones' and the roughneck, the last ones are better than the standard cotton Kentucky, they have an abrasive centre band, stay flat for efficiency and are more durable.

Floorline Kentucky mop bucket and wringer: Unit consists of a one piece, high profile, rigid, ergonomic, polypropylene, 25 L capacity bucket with 75 mm castors and printed sign. Combined with a colour co-ordinated plastic mop wringer incorporating smooth running nylon gears.
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR