Hand cleansers, hydro alcoholic gel

Supplier: Basan
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

2602359 2602458
BSNC2602359EA 144 GBP
BSNC2602359 BSNC2602458
Hand cleansers, hydro alcoholic gel
Skincare Soaps and Skin Cleansers
Ready-to-use hydro-alcoholic gel, for fast and total hand disinfection. Extra soft for the skin.

  • Usable in all sectors
  • Without colouring, fragrance-free, non allergenic
  • Colourless; alcohol odour
  • Fungicidal, bactericidal, and virucidal properties, and active against the Bird Flu virus
  • Non-greasy product when applied
  • Packaging 100% recyclable

Wash and dry your hands before use. Take a dose of hydro alcoholic gel, rub your hands for a min and 15 seconds, allow to dry.

Made of ethanol: 74,25%, isopropanol: 6,5%. 1 L of this gel allows 550 doses.

Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR