Sedimentation cones, Imhoff type

Supplier: Brand
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

388000
BRND388000EA 36.7 GBP
BRND388000
Sedimentation cones, Imhoff type
Funnels Sedimentation Cones
Styrene-acrylonitrile (SAN), PP screw plug.

  • As transparent as glass
  • Easy draining via screw plug

Graduation: 0 to 2 ml:0,1/ 2 to 10 ml:0,5/ 10 to 40 ml:1/ 40 to 100 ml:2/ 100 to 1000 ml:10
Order Now

SPECIFICATIONS

Division 0,1 ml
Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR