Safety padlocks, aluminium

Supplier: Brady
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

814074 814067 814075 814076 814077 814078 814079 814080 814081 814082 814083 814065 814066 814068 814069 814070 814071 814072 814073 814085 830936 830937 830938 830939 830940 830941 814084
BRDY814074EA 160.2 GBP
BRDY814074 BRDY814067 BRDY814075 BRDY814076 BRDY814077 BRDY814078 BRDY814079 BRDY814080 BRDY814081 BRDY814082 BRDY814083 BRDY814065 BRDY814066 BRDY814068 BRDY814069 BRDY814070 BRDY814071 BRDY814072 BRDY814073 BRDY814085 BRDY830936 BRDY830937 BRDY830938 BRDY830939 BRDY830940 BRDY830941 BRDY814084
Safety padlocks, aluminium
Security Locks
Manufactured with solid aluminium body and shackles, these padlocks are amazingly lightweight and rugged.

  • Locks are chemical and corrosion resistant and feature 6-pin cylinders for better tamper resistance
  • Padlocks are supplied keyed different
  • Two keys supplied with each lock, NOT key retaining

Shackle clearance: 20,00 mm
Shackle width: 31,50 mm
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR