Ball valve lockouts, Prinzing

Supplier: Brady
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

805847 805848 805849 805850 805851 805852
BRDY805847EA 57.37 GBP
BRDY805847 BRDY805848 BRDY805849 BRDY805850 BRDY805851 BRDY805852
Ball valve lockouts, Prinzing
Security Locks
These devices lock out pipes from 14,5 to 52 mm or from 50 to 200 mm in closed position.

  • Made from ultra-tough PP
  • Available in different colours and sizes

The two halves of the device encompass the ball valve lever to secure it from inadvertent activation of the valve.

Max. shackle diameter: 7,24 mm
Min. shackle clearance: 38,00 mm

Pipe diameter: 14,50 - 52,50 mm (small); 50 - 200 mm (large)
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR