Safety lockouts

Supplier: Brady
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

805840 805841 105718 105719 805842 805843
118-0537EA 81.81 GBP
118-0537 BRDY805841 BRDY105718 BRDY105719 BRDY805842 BRDY805843
Safety lockouts
Security Locks
These lockouts make sure all machinery stays locked until every individual working on the repairs or inspection is finished. Each person puts a lock on the hasp, but the hasp cannot be removed until all lockouts have been removed, thus preventing accidents.

  • Made of vinyl coated stainless steel
  • Tamperproof interlocking tabs to prevent unauthorised opening
  • Six padlocks can be applied

Max. shackle diameter: 9,5 mm
Min. shackle clearance: 20,00 mm

Shackle width: 25 or 38 mm
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR