FreezerBondz™ Cryogenic Matte Polyester Labels for M610, M611 and BMP61

Supplier: Brady
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

174094 174081 174083
BRDY174094EA 98.18 GBP
BRDY174094 BRDY174081 BRDY174083
FreezerBondz™ Cryogenic Matte Polyester Labels for M610, M611 and BMP61
Labels
Durable polyester (B-490) markers are designed for use in laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws, and slides.

  • Can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen
  • Good print smudge resistance and solvent resistance
  • High/low-temperature performance range of −196 to +100 °C (−320 to +212 °F)
  • Matte finish

Ideal for laboratory labelling applications.

Brady authentic materials work seamlessly with Brady printers for improved printer and material communication,More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR