Multi-Purpose Matte Polyester Labels for M710 and BMP71

Supplier: Brady
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

173351 173381 173360
BRDY173351EA 44.39 GBP
BRDY173351 BRDY173381 BRDY173360
Multi-Purpose Matte Polyester Labels for M710 and BMP71
Labels
B-459 polyester from Brady® is designed for applications such as topside of printed circuit boards and rating plates that use high quality barcodes and graphics.

  • Matte white polyester has a permanent acrylic adhesive and is thermal transfer printable
  • Excellent resistance to most chemicals, oils, and water
  • Service temperature of −40 to +100 °C ( −40 to +212 °F)

Ideal for asset tracking, barcode labelling, circuit board labelling, component and equipment labelling, general identification, and inventory and inspection labelling applications.

Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR