Brady® Self-Laminating Cryogenic Polyester Labels for M610, M611, M710 (with media adapter), BMP61, and BMP71 (with media adapter)

Supplier: Brady
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

170929
BRDY170929EA 48 GBP
BRDY170929
Brady® Self-Laminating Cryogenic Polyester Labels for M610, M611, M710 (with media adapter), BMP61, and BMP71 (with media adapter)
Labels
Self-Laminating Polyester (B-461) is a clear film with a matte white printable zone ideal for cables, laboratory identification, or general labelling where graphics need to be protected.

  • Permanent acrylic adhesive
  • Thermal transfer printable
  • For use on smooth surfaces
  • Service temperature of −196 to +110 °C (−320 to +230 °F)

Self-Laminating polyester labels feature a permanent acrylic adhesive and are thermal transfer printable. Good print smudge resistance, solvent resistance, and high/low temperature performance. Compatible with Brady printers M610, M6More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR