Labels for BBP33 printers, type B-727

Supplier: Brady
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

133834 140725 140727 140730 140731 140732 140733 140734 140735 152841 152843 153415 153416 153398 153412 153414 153399 153400 153413 153417
BRDY133834EA 444.15 GBP
BRDY133834 BRDY140725 BRDY140727 BRDY140730 BRDY140731 BRDY140732 BRDY140733 BRDY140734 BRDY140735 BRDY152841 BRDY152843 BRDY153415 BRDY153416 BRDY153398 BRDY153412 BRDY153414 BRDY153399 BRDY153400 BRDY153413 BRDY153417
Labels for BBP33 printers, type B-727
Labels
High temperature polyimide (B-727) withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labelling.

  • Glossy white polyimide material is thermal transfer printable
  • Service temperature of –70 to 100 °C

ultra-durable adhesive is designed for use with extreme wash protocol and cleaning chemicals, and is ideal for use in auto apply equipment.

Certifications: UL Approved; meets requirements of MIL-STD-202G, method 215K
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR