Static Dissipative Polyimide Labels, Glossy, B33

Supplier: Brady
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

153171 153164 153172 153162 153161
BRDY153171EA 0 GBP
BRDY153171 BRDY153164 BRDY153172 BRDY153162 BRDY153161
Static Dissipative Polyimide Labels, Glossy, B33
Labels
Static Dissipative Polyimide (B-718) withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labelling.

  • Service temperature of −70 to +100° C

Low profile, high temperature, glossy white polyimide material features a static dissipative adhesive and static dissipative release liner. Surface resistivity values in the recommended range for Dissipative ESD packaging materials as defined by ANSI/ESD S541-2008.

Certifications: UL Approved; Meets requirements of MIL-STD-202G, Method 215K.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR