Collapsible gate valve lockout

Supplier: Brady
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

148647 148648 148646
118-0530EA 82.92 GBP
118-0530 BRDY148648 BRDY148646
Collapsible gate valve lockout
Security Locks
This collapsible gate valve lockout is a durable, easy to store device for a wide range of gate valves. The covers easily rotate around valve handles to the fully engaged position, while also folding into smaller sizes for easy storage on maintenance carts and in lockout kits.

  • Unique knockout centre accommodates OS & Y or 'rising stem' valves and accepts locks with shackles up to 9,53 mm diameter
  • Personal padlocks and lockout tags can be applied to ensure employee safety

Max. shackle diameter: 9,53 mm
Min. shackle clearance: 12,70 mm

Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR