Screw caps with aperture

Supplier: Bohlender
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

H995-45 H983-01 H984-02 H983-02 H983-03 H995-18 H983-04 H984-05 H984-04 H984-03 H983-05 H995-32 H984-01 H995-14
BOHLH995-45EA 26.9 GBP
BOHLH995-45 BOHLH983-01 BOHLH984-02 BOHLH983-02 BOHLH983-03 BOHLH995-18 BOHLH983-04 BOHLH984-05 BOHLH984-04 BOHLH984-03 BOHLH983-05 BOHLH995-32 BOHLH984-01 BOHLH995-14
Screw caps with aperture
Closures Bottle Closures
PTFE/Glass fibre, PBTP or PPS.

  • Suitable gasket rings and septums are available separately

Screw cap with handy knurl, suitable for GL threads, with aperture. Joining piece between tubes with flange and tubes with GL thread.

PTFE/Glass fibre
Temperature resistance: −200 to +250 °C
Universal chemical resistance

PBPT
Temperature resistance: from −45 to +140 °C
Good chemical resistance

PPS
Temperature resistance: from −20 to +250 °C
Universal chemical resistance
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR