Sleeves for ground joints, with gripping ring, BOLA

Supplier: Bohlender
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

H933-03 H933-05 H933-06 H933-09 H933-10 H933-11 H933-12 H933-13 H933-14 H933-15 H933-04 H933-01 H933-07 H933-02
BOHLH933-03EA 11.3 GBP
BOHLH933-03 BOHLH933-05 BOHLH933-06 BOHLH933-09 BOHLH933-10 BOHLH933-11 BOHLH933-12 BOHLH933-13 BOHLH933-14 BOHLH933-15 BOHLH933-04 BOHLH933-01 BOHLH933-07 BOHLH933-02
Sleeves for ground joints, with gripping ring, BOLA
NS Joint Sleeves and Connectors Joint Sleeves
Reusable sleevesmade of PTFE, with gripping ring and sealing rings on the outside.

  • Chemical resistant and temperature resistant from −200 to +250°C
  • High-vacuum tight sealing
  • Low leak rate: <0,0001 mbar× L/s
  • Solid construction and sealing rings are easy accessible
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR