Ball valves with GL thread

Supplier: Bohlender
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

E667-40 E667-30 E667-20 E664-10 E667-10 E664-40 E664-20 E664-30
BOHLE667-40EA 905 GBP
BOHLE667-40 BOHLE667-30 BOHLE667-20 BOHLE664-10 BOHLE667-10 BOHLE664-40 BOHLE664-20 BOHLE664-30
Ball valves with GL thread
Stopcocks
Made of PTFE/PPS.

  • Very good chemical resistance, the fluid medium only comes into contact with PTFE
  • Temperature resistant from −20 to +200 °C
  • Pressure resistant up to a maximum of 12 bar, vacuum suitable

Ball valves are ideal for distributing liquids or gases, quick and easy disconnection of flow, connection of tubing or tubes using laboratory screw joints.

Two-way valve with straight bore and two connections with GL thread or three-way valve with L-shaped bore and three connections with GL thread. Ball-shaped stopcock plug for excellentMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR