Magnetic stirrer heads with flat flange, BOLA

Supplier: Bohlender
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

C522-40 C522-50
BOHLC522-40EA 1890 GBP
BOHLC522-40 BOHLC522-50
Magnetic stirrer heads with flat flange, BOLA
Stirrer Heads
Magnetic stirrer heads consist of perfect capsulated drive shaft with ball bearings, rotor and lower bearing made of PTFE and a conductor made of borosilicate glass. These stirrer heads are designed with flat flanges sealed with gasket.

  • No grease required and safe to run dry
  • Height adjustable stirrer shaft (40 mm)
  • Long durability and compact size
  • No leakage or memory effects due to non-porous, welded rotor
  • Temperature range: −100 to 240 °C
  • Chemical resistance
  • Powerful transmission of upto 90 Ncm
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR