Magnetic stirrer heads, BOLA

Supplier: Bohlender
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

C512-08 C502-08
BOHLC512-08EA 1810 GBP
BOHLC512-08 BOHLC502-08
Magnetic stirrer heads, BOLA
Stirrer Heads
Magnetic stirrer heads consist of perfect combination of drive shaft with ball bearings, rotor and lower bearing made of PTFE and a conductor made of borosilicate glass.

  • No grease required
  • Safe to run dry
  • Long durability and compact size
  • No leakage or memory effects due to non-porous, welded rotor
  • Temperature range: −100 to 240 °C
  • Chemical resistance

The rotor of this unit holds the stirrer shaft by means of three stud screws which are fixed in the counterbores of the stirrer shaft. The 6 mm square can be fixed into the stirrer coupling or into theMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR