Stirrer blades, moon-shaped, with angular groove

Supplier: Bohlender
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

C401-02 C401-04 C401-08
BOHLC401-02EA 10.3 GBP
BOHLC401-02 BOHLC401-04 BOHLC401-08
Stirrer blades, moon-shaped, with angular groove
Stirrers Stirring Blades
Stirrer blades made of PTFE, with angular groove and 5,8 mm bore diameter.

  • Resistant to chemicals
  • Temperature resistance from –200 to +250 °C

Suitable for vessels with a 29/32 ground joint and glass stirrer shafts and KPG glass stirrer shafts.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR