Cleanroom wipes, Lensx® 90

Supplier: BERKSHIRE
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

LN90.0406.24
BERKLN90.0406.24EA 54.2 GBP
BERKLN90.0406.24
Cleanroom wipes, Lensx® 90
Wipes Cleanroom Wipes Dry Cleanroom Wipes
This non woven environmentally friendly wipe is made from 70% rayon and 30% manila hemp. Thanks to its extreme softness it is ideal for cleaning optical and other delicate surfaces.

  • Absorbent, low linting
  • Extreme softness
  • Non abrasive
  • Low extractables

Suitable for use in Class 1000, ISO 6, M4.5 and higher cleanrooms.

Colour: White

Caution: Data accurate at time of publishing, latest test results and test methods can be found on supplier's website.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR