Cleanroom wipes, sterile, Gamma Wipe® 67

Supplier: BERKSHIRE
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

GW67.ST.60 GW67.ST.25 GW67ST0980
115-0262EA 934 GBP
115-0262 115-0348 BERKGW67ST0980
Cleanroom wipes, sterile, Gamma Wipe® 67
Wipes Cleanroom Wipes Sterile Cleanroom Wipes
Designed for general sterile cleanroom applications requiring cleanliness, durability, and high absorbency, made of a low-particulating, non woven blend of 45% polyester and 55% cellulose.

  • Certificate of Sterility is included with each case
  • Sterilised by gamma radiation to a Sterility Assurance Level of 10⁻⁶

Suitable for Class 100, ISO 5, M3,5 environments.

Certifications: According to ANSI/ISO/AAMI guidelines.

Packaging: Packed in peel-away header bags.

Caution: Data accurate at time of publishing, latest test results and test methods can beMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR