Buchner table-top funnels, 260 mm (10.25"), SP Bel-Art

Supplier: Bel-Art Products, a Part of SP
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

H146201260 H146253510 H146263510 H146271260 H146270000
BELAH146201260EA 1170 GBP
BELAH146201260 BELAH146253510 BELAH146263510 BELAH146271260 BELAH146270000
Buchner table-top funnels, 260 mm (10.25"), SP Bel-Art
Funnels Filtration Funnels Büchner Funnels
Filter large volumes quickly with a polyethylene plastic Table-Top Buchner Funnel using your choice of Fritware® or Perforated filter plate.

  • Removable hose barbed connector accepts 12,7 mm (½") I.D. tube and threads into ¾" NPT bung on the funnel
  • Overall height: 220 mm (8,75")
  • Rim to plate: 152 mm (6")

Fritware® Porous Filter Plates supported by a multiple ring grid, are made of 6,4 mm (¼") thick HDPE, with a non-porous ring at the periphery of the plate which seals filter paper when used. Fritware® Porous Filter Plates (fixed or removable) areMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR