Gas sampling tubes, SP Bel-Art

Supplier: Bel-Art Products, a Part of SP
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

F199530000 F199570000
BELAF199530000EA 322 GBP
BELAF199530000 BELAF199570000
Gas sampling tubes, SP Bel-Art
Tubes Gas Sampling Tubes
PP gas sampling bulbs have PP stopcocks with free-turning Teflon® PTFE plugs.

  • Ends accept 6,4 to 9,5 mm int.Ø tubing
  • Have 64 mm long stopcocks
  • Maximum recommended pressure is 1034 mbar
  • 3-way stopcock permits exit of gas to two points
  • Overall length is 320 mm

The tube body has Ø 51 mm and length 222 mm.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR