Extension Set

Supplier: BD Medical
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

MFX2289E
BDAMMFX2289EEA 2020 GBP
BDAMMFX2289E
Extension Set
Cannulae
Extension set of length 200 cm with priming volume 0,9 ml.

  • Bore: 0,7 mm
  • Consists of one pinch clamp(s) and one male Luer(s)
  • Low sorbing
  • Polyethylene lined PVC
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR