Cleanroom Boots, without Zipper

Supplier: ALSICO HIGHTECH
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

1025016-XS 1025016-S 1025016-SM 1025016-M 1025016-ML 1025016-L 1025016-XL 1025016-XXL 1025016-3XL 1024768-XS 1024768-S 1024768-SM 1024768-M 1024768-ML 1024768-L 1024768-XL 1024768-XXL 1024768-3XL
ALSO1025016-XSEA 34.9 GBP
ALSO1025016-XS ALSO1025016-S ALSO1025016-SM ALSO1025016-M ALSO1025016-ML ALSO1025016-L ALSO1025016-XL ALSO1025016-XXL ALSO1025016-3XL ALSO1024768-XS ALSO1024768-S ALSO1024768-SM ALSO1024768-M ALSO1024768-ML ALSO1024768-L ALSO1024768-XL ALSO1024768-XXL ALSO1024768-3XL
Cleanroom Boots, without Zipper
Workwear
These boots are made of Alsistrong® (98% polyester and 2% carbon). Suitable together with a coverall for the highest cleanroom classes ISO 4 to 9 or GMP classes A to D.

  • Strap and studs at the top
  • Studs to attach boots to the coverall
  • Coloured strap with 2-piece buckle over the foot (strap colour per size)
  • Antistatic sole Combi P
  • Reinforcement tape around the sole

Usable in ISO 4 to 9.

Certifications: IEST-RP-CC003.5
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR