Cleanroom Hoods, Flat Top

Supplier: ALSICO HIGHTECH
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

1003835-XS 1003835-S 1003835-M 1003835-L 1003835-XL 1003835-XXL 1003835-3XL 1002390-XS 1002390-S 1002390-M 1002390-L 1002390-XL 1002390-XXL 1002390-3XL
ALSO1003835-XSEA 28.8 GBP
ALSO1003835-XS ALSO1003835-S ALSO1003835-M ALSO1003835-L ALSO1003835-XL ALSO1003835-XXL ALSO1003835-3XL ALSO1002390-XS ALSO1002390-S ALSO1002390-M ALSO1002390-L ALSO1002390-XL ALSO1002390-XXL ALSO1002390-3XL
Cleanroom Hoods, Flat Top
Workwear
This hood is made of Alsistrong® (98% polyester and 2% carbon). Suitable together with a coverall for the highest cleanroom classes ISO 4 to 9 or GMP classes A to D.

  • Flat top
  • Concealed zip front fastening with studs
  • Studs to attach face mask
  • Side openings for cleanroom goggles
  • Strap with buckle at the back

Usable in ISO 4 to 9.

Certifications: IEST-RP-CC003.5.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR