Avantor® ACE® C4, HPLC Columns, 5 µm

Supplier: Avantor
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

ACE-123-0246EA 0 GBP
ACE-123-0246 ACE-123-0302 ACE-123-0502 ACE-123-0520 ACE-123-0530 ACE-123-0546 ACE-123-1010 ACE-123-1020 ACE-123-1030 ACE-123-1204 ACE-123-1220 ACE-123-1510 ACE-123-1520 ACE-123-1530 ACE-123-1546 ACE-123-2502 ACE-123-2504 ACE-123-2510 ACE-123-2520 ACE-123-2530 ACE-123-2546 ACE-123-3503 ACE-123-7502 ACE-123-7520 ACE-123-0103GD ACE-123-0110GD ACE-123-7530 ACE-123-3020 ACE-123-3030 ACE-123-10003 ACE-123-25003 ACE-123-03003
Avantor® ACE® C4, HPLC Columns, 5 µm
Chromatography Columns
Avantor® ACE® C4 columns provide great reproducibility and column lifetime. These stainless steel columns are available in a wide range of particle sizes and dimensions from capillary to preparative.

  • Ultra high purity, base deactivated silica with exceptional reproducibility
  • Ideal for a wide range of analytes differing in hydrophobicity
  • Wide range of particle sizes (2 to 10 µm) and complementary phases
  • Method validation kits contain three different batches of the same phase - available on request

These columns are designed for a wide range ofMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR