Avantor® ACE® C8, HPLC Columns, 5 µm

Supplier: Avantor
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

ACE-122-0246EA 543 GBP
ACE-122-0246 ACE-122-0346 ACE-122-0502 ACE-122-0503 ACE-122-0520 ACE-122-0530 ACE-122-0546 ACE-122-1002 ACE-122-1003 ACE-122-1004 ACE-122-1010 ACE-122-1020 ACE-122-1030 ACE-122-1046 ACE-122-1203 ACE-122-1204 ACE-122-1220 ACE-122-1246 ACE-122-1502 ACE-122-1503 ACE-122-1504 ACE-122-1510 ACE-122-1520 ACE-122-1530 ACE-122-1546 ACE-122-2503 ACE-122-2504 ACE-122-2510 ACE-122-2520 ACE-122-2530 ACE-122-2546 ACE-122-7502 ACE-122-7503 ACE-122-7504 ACE-122-7520 ACE-122-7546 ACE-122-2046 ACE-122-0102GD ACE-122-0103GD ACE-122-0110GD ACE-122-7530 ACE-122-3020 ACE-122-3030 ACE-122-3004 ACE-122-3046 ACE-122-0539 ACE-122-1539 ACE-122-3346 ACE1222546MVK ACE-122-3039
Avantor® ACE® C8, HPLC Columns, 5 µm
Chromatography Columns
These ultra-inert Avantor® ACE® C8 columns provide great reproducibility and column lifetime. These stainless steel columns are available in a wide range of particle sizes and dimensions from capillary to preparative.

  • Ultra high purity, base deactivated silica with exceptional reproducibility
  • Ideal for a wide range of analytes differing in hydrophobicity
  • Wide range of particle sizes (2 µm to 10 µm) and complementary phases
  • Can be used as general purpose starting point column
  • Method validation kits contain three different batches of the same phase -
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR