Avantor® ACE® C18-Amide, HPLC/UHPLC Columns, 5 µm

Supplier: Avantor
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

ACE-1212-1010EA 0 GBP
ACE-1212-1010 ACE-1212-1020 ACE-1212-1220 ACE-1212-1510 ACE-1212-1520 ACE-1212-2510 ACE-1212-2520 ACE-1212-0510 ACE-1212-0520 ACE-1212-7520 ACE-1212-0103GD ACE12120120GD ACE-1212-0530 ACE-1212-7530 ACE-1212-1030 ACE-1212-1530 ACE-1212-2530 ACE-1212-3030 ACE-12120110GD ACE-1212-2504
Avantor® ACE® C18-Amide, HPLC/UHPLC Columns, 5 µm
Chromatography Columns
Avantor® ACE® C18-Amide is a uniquely designed stationary phase offering improved retention of polar compounds, enhanced phenolic resolution and alternative selectivity to C18 bonded columns. These stainless steel columns are available in a wide range of particle sizes and dimensions from capillary to preparative.

  • Ultra-high purity, base deactivated silica with exceptional reproducibility
  • Ideal for a wide range of analytes differing in hydrophobicity
  • Wide range of particle sizes (2,0 to 10 µm) and complementary phases
  • Low bleed for UV and LC/MS
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR