Avantor® ACE® C18-PFP, HPLC Columns, 3 µm

Supplier: Avantor
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

ACE-1110-0101GDEA 229 GBP
ACE-1110-0101GD ACE-1110-0102GD ACE-1110-0103GD ACE-1110-0302 ACE-1110-0303 ACE-1110-0346 ACE-1110-0501 ACE-1110-0502 ACE-1110-0503 ACE-1110-0546 ACE-1110-1002 ACE-1110-1003 ACE-1110-1004 ACE-1110-1046 ACE-1110-1202 ACE-1110-1203 ACE-1110-1246 ACE-1110-1502 ACE-1110-1503 ACE-1110-1504 ACE-1110-1546 ACE-1110-7502 ACE-1110-7503 ACE-1110-7546 ACE-1110-10003 ACE-1110-10005 ACE-1110-15003 ACE-1110-05003 ACE-1110-0501S ACE-1110-05005S ACE11101503MVK ACE11101546MVK
Avantor® ACE® C18-PFP, HPLC Columns, 3 µm
Chromatography Columns
Avantor® ACE® C18-PFP phase utilises a specially developed ligand combining a C18 chain with integral PFP functionality. This results in a phase that maintains the hydrophobic, stability and low bleed characteristics of leading C18 phases, yet provides the multiple retention mechanisms of a PFP phase.

  • Ultra-high purity, base deactivated silica with exceptional reproducibility
  • Ideal for a wide range of analytes differing in hydrophobicity
  • Wide range of particle sizes (1.7 µm to 10 µm) and complementary phases
  • Also useful for analytes with π-bonding or
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR