VWR®, Small sample viscosity standards

Supplier: VWR Chemicals
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

99360.600EA 46.9 GBP
99360.600 99361.600 99362.600 99363.600 99364.600 99365.600 99366.600 99367.600 99368.600 99369.600 99370.600 99371.600
VWR®, Small sample viscosity standards
Standards Viscometry Standards

These standards are certified in strict accordance with ASTM D2162 at 40 and 100 °C under ISO 17025 and ISO 17034 accreditation, and have been manufactured specifically for the users of ASTM D7279, Standard Test Method for Kinematic Viscosity of Transparent and Opaque Liquids by Automated Houillon Viscometer and other similar type test equipment.


  • Fully traceable to international standards
  • Ensures full compliance to ASTM and IP test method protocols
  • Certified in strict accordance with ASTM D2162
  • 60 ml pack is a lower volume, cost effective solution
  • Tamper-evident security packaging


Certifications: ISO 17025 and ISO 17034 accreditation.


Caution: The viscosity value given in the ordering table below is the nominal kinematic viscosity value - actual batch values are given in the certification documents supplied with the product and also on the label.

Order Now


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR