VWR®, Melting point standards

Supplier: VWR Chemicals
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

85107.001EA 35.9 GBP
85107.001 85106.001 85108.001 85109.001 85110.001 85111.003 85112.003 85113.003 85101.001 85103.001 85104.001 85322.001 85105.001 88442.001 88444.001 88445.001 88446.001 88449.001
VWR®, Melting point standards
Standards Melting Point Standards

These standards can be used with any melting point apparatus and are prepared using pure raw materials. Melting points are determined using a high accuracy Differential Scanning Calorimeter (DSC) system that is calibrated to the ITS 90 International Temperature Scale.


  • Ready to use
  • Traceable
  • Uncertainty of measurement up to ±0,3 °C


The melting points of these standards range from benzophenone (47 to 49 °C) to anthraquinone (283 to 286 °C).

Order Now


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR