VWR®, Density standards referenced at 20 °C

Supplier: VWR Chemicals
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

85170.180EA 102 GBP
85170.180 85171.180 85172.180 85173.180 85174.180 85175.180 85176.180 85177.180 85179.180 85180.180 85181.180 85182.180 85183.180 85184.180 85185.180 85186.180 85187.180 85188.180 85189.180 85190.180 85191.180 85192.180 85193.180 85195.180 85196.180 84004.180
VWR®, Density standards referenced at 20 °C
Standards Density Standards

These products can be used as calibration standards for density measurements by pycnometric, vibrational or hydrometer-based techniques.


  • High accuracy across an extensive density range (0,6619 to 3,1096 g/ml) at 20 °C
  • No toxic heavy metals used in any formulation
  • Can be used with any brand or type of density measuring instrument
  • Supplied in a high quality, tamper-proof, amber glass bottle


These standards are prepared gravimetrically (solute and solvent) using OIML traceable weights. The density values of the standards are established using fully calibrated reference pycnometers.


Certifications: In accordance with ASTM D1480-12 for testing of density or relative density. A certificate of calibration is issued in accordance with the requirements of ISO/IEC 17025.

Order Now


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR