VWR®, Density standards referenced at 15 °C

Supplier: VWR Chemicals
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

85140.180EA 102 GBP
85140.180 85141.180 85142.180 85143.180 85144.180 85148.180 85149.180 85150.180 85151.180 85152.180 85146.180 85147.180 85153.180 85155.180 85157.180 85158.180 85159.180 85160.180 85163.180 85165.180
VWR®, Density standards referenced at 15 °C
Standards Density Standards

These products can be used as calibration standards for density measurements by pycnometric, vibrational or hydrometer-based techniques.


  • High accuracy across an extensive density range (0,6960 to 3,1140 g/ml) at 15 °C
  • No toxic heavy metals used in any formulation
  • Can be used with any brand or type of density measuring instrument
  • Supplied in a high quality, tamper-proof, amber glass bottle


These standards are prepared gravimetrically (solute and solvent) using OIML traceable weights. The density values of the standards are established using fully calibrated reference pycnometers.


Certifications: In accordance with ASTM D1480-12 for testing of density or relative density. A Certificate of Calibration is issued in accordance with the requirements of ISO/IEC 17025.

Order Now


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR