VWR®, Conductivity standard solutions

Supplier: VWR Chemicals
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

84131.260EA 37.2 GBP
84131.260 84132.260 84133.260 84134.230 84135.260 84136.260 84137.260 84138.260 84139.260 84140.260 84141.260 84142.260 84143.260 84144.260 84145.260 84146.260 84131.180 84135.180 84135.290 84136.180 84136.290 84107.260 84108.260 84149.260 85917.260 85918.260 85919.260
VWR®, Conductivity standard solutions
Standards Conductivity Standards

A complete range of certified control standards with values ranging from 1,3 to 500000 µs to meet all the requirements for electrochemical analysis.


  • Accurate to ±1%
  • Traceable to NIST, meeting Ph. Eur. and USP requirements
  • Tested using INAB accredited test methods to ISO 17025


Standard values (25 °C)


Used for determining cell constant - see recommendations of instrument manufacturer for the relevant cell design.


Premium values (25 °C)


These standards are for verifying that the measuring system (instrument, probe and operator) can accurately detect sample values in the area of interest (e.g., 20 μs/cm for low conductivity water used in the pharmaceutical sector, or 100000 μs/cm for environmental samples).

Order Now


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR