Hydrophobic interaction chromatography resin, poly hi-propyl mixed mode, J.T.Baker® BAKERBOND®

Supplier: Avantor
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

7588-01EA 192 GBP
7588-01 7588-02 7588-04 7588-03 7588-05
Hydrophobic interaction chromatography resin, poly hi-propyl mixed mode, J.T.Baker® BAKERBOND®
Chromatography Sorbents HPLC Sorbents

The J.T.Baker® BAKERBOND® Poly Hi-Propyl mixed mode hydrophobic interaction chromatography (HIC) resin provides improved selectivity for superior separation in process chromatography applications.


Powered by a proprietary surface chemistry combining hydrophobic functionality with weak anionic exchange sites, BAKERBOND® Poly Hi-Propyl mixed mode hydrophobic interaction chromatography media utilises its unique selectivity to enable higher purification performance across a wide range of biopharmaceuticals.


Designed and manufactured by Avantor to the high standards established for our J.T.Baker® brand chemicals, BAKERBOND® Poly Hi-Propyl ion exchange resin can be used with other J.T.Baker® BAKERBOND® resins to enhance the separation power of your chromatography process steps.


Ordering information: 1 ml and 5 ml lab columns are also available under complementary products.

Order Now


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR