Storage plates, 384-well, MASTERBLOCK®

Supplier: Greiner Bio-One
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

781270_60 781271_60
736-0151EA 1260 GBP
736-0151 738-0501
Storage plates, 384-well, MASTERBLOCK®
Microplates Deep Well Microplates
PP, without lid. Ideal for compound libraries and sample storage.

  • Biologically inert, resistant to commonly used solvents (such as DMSO, acetonitrile or acetone) and temperature resistant (−196 °C to +121 °C)
  • Uniform external dimensions and tight tolerances make robotic handling easier
  • Can be easily sealed with adhesive films, heat seals or CapMats
  • Alphanumeric well coding
  • Conical well shape enables precise pipetting and rounded square well design combines flexible working volume (20 to 225 µl) with reduced wicking and bubbling

Colour: Natural

Colour: Natural
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR