Cell strainers, EASYstrainer™

Supplier: Greiner Bio-One
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

542000_50 542040_50 542070_50 542100_50 542120_50 542140_50 542170_50
734-3615EA 132 GBP
734-3615 734-3616 734-3617 734-3618 734-3619 734-3620 734-3621
Cell strainers, EASYstrainer™
Cell Strainers
EASYstrainer™ is designed for fast and safe filtration of cell suspensions and primary cell isolates. The filter fits all standard 50 ml tubes and is available with filter mesh sizes of 40, 70 and 100 µm. The innovative design of EASYstrainer™ allows for secure aseptic handling with a reduced risk of contaminating the filtered cell suspension.

  • Three colour-coded mesh sizes
  • Fits all standard 50 ml tubes
  • Handle and mantle surface for improved aseptic handling
  • Venting slot for fast filtration and no liquid overspill
  • Convenient blister pack (individually wrapped)
  • Sterility: Sterile
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR