Dialysis tubing Biotech CE

Supplier: Spectrum Laboratories
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

131048 131054 131057 131060 131084 131090 131093 131096 131192 131198 131201 131204 131264 131270 131273 131276 131336 131342 131345 131348 131372 131378 131381 131384 131408 131414 131417 131420 131450 131456 131486 131492 131348T 131048T 131372T 131345T 131336T 131276T 131273T 131384T 131204T 131408T 131201T 131192T 131096T 131093T 131084T 131060T 131057T 131264T 131381T 131420T 131417T 131456T 131492T
734-0540EA 721 GBP
734-0540 734-0542 734-0543 734-0544 734-0546 734-0548 734-0549 734-2278 734-0564 734-0566 734-0567 734-0568 734-0572 734-0574 734-0575 734-0576 734-0584 734-0585 734-0586 734-2279 734-0589 734-0590 734-0591 734-2280 734-0594 734-0596 734-0597 734-0598 734-2276 734-0603 734-2277 SPEC131492 734-2666 734-2648 734-2653 734-2659 734-2652 734-2665 734-2658 734-2667 734-2664 734-2654 734-2657 734-2650 734-2663 734-2656 734-2649 734-2662 734-2655 734-2651 734-2660 734-2668 734-2661 SPEC131456T SPEC131492T
Dialysis tubing Biotech CE
Tubing Dialysis Tubing
Hydrophilic cellulose ester.

  • No pre-treatment required

Should not be exposed to organic solvents at concentrations exceeding 5%.

Supplied wet in 0,1% sodium azide

Delivery information: Supplied wet in 0,05 % or 0,1% sodium azide.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR