Cell culture flasks, Nunc™

Supplier: Thermo Fisher Scientific
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

153732 156340 156367 156472 156499 156502 156800 159910 159920 178883 178905 169900 159926 178983 159933 132707 132708 132703 132704 132705 132706 178885 178985 156505 159934 132097 132098
734-2046EA 110 GBP
734-2046 734-2063 734-2064 734-2065 734-2066 734-2067 734-2069 734-2167 734-2168 734-2129 734-2131 734-2104 734-1190 734-1340 734-1337 734-2285 734-2286 734-2281 734-2282 734-2283 734-2284 392-0390 392-0391 392-0389 734-1338 734-2608 734-2609
Cell culture flasks, Nunc™
Flasks Cell Culture Flasks
These Nunc™ cell culture flasks are designed for culture consistency, cell health, and reproducibility. Choose from a variety of surfaces and sizes with culture areas ranging from 25 to 500 cm² to suit your specific applications and cell types.

  • Nunclon Delta certification including testing on four different cell types is provided in each case
  • Barcoded 175 cm² flasks (*) with large Code 128 are compatible with automation
  • Sterilized by gamma irradiation and certified to be non-pyrogenic

Flasks treated with the proprietary Nunclon™ Delta surfaceMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR