Polycarbonate erlenmeyer flasks with screw caps, Corning®

Supplier: Corning
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

430183 430421 430422 431143 431144 431145 431146 431147 431252 431253 431255 431256 431401 431402 431403 431404 431405 431406 431407 431408 431684 431685
734-1820EA 543 GBP
734-1820 734-1832 734-1833 734-1885 734-1886 734-1887 734-1888 734-1889 734-1902 734-1903 734-1904 734-1905 734-4197 734-4198 734-4199 734-4200 734-4201 734-4202 734-4203 734-4204 734-2758 734-2759
Polycarbonate erlenmeyer flasks with screw caps, Corning®
Flasks Erlenmeyer Flasks
PC, optically clear.

  • Baffled or plain bottom options in all sizes (125 ml to 3 L)
  • Moulded-in graduations for accuracy
  • Vent cap option for continuous gas exchange while ensuring sterility and preventing leakage
  • Individually packaged and radiation sterilised for ease of use
  • Certified non-pyrogenic

Corning® baffled and plain Erlenmeyer flasks are ideal for shaker culture applications and storage.

Caution: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleteriousMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR