Seals for automated microplate heat sealer, ALPS™ 3000

Supplier: THERMO MATRIX TECHNOLOGIES
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

AB-3559 AB-3720 AB-3738 AB-3739 AB-3797 AB-3799
732-0842EA 1670 GBP
732-0842 732-0843 732-0844 732-0845 732-0846 732-0847
Seals for automated microplate heat sealer, ALPS™ 3000
Seals Microplate Seals
Thermo-Seal
Foil laminate; very strong seal that can only be peeled using foil stripper; can be pierced with a single pipette tip or Pierce Plate; good solvent resistance; recommended for use with DMSO
Compatible plate material: PP
Sealing conditions: 1,5 to 2,5 seconds at 165 to 170 °C
Seal integrity range: −80 to +120 °C
Applications: long term storage including storage at low temperatures; transportation and high temperature applications such as PCR, including use in waterbath thermal cyclers

Easy Pierce
Foil material; easily pierced; peelable bond that can be removed by hand; second sealMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR