Microslides

Supplier: BTX
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

45-0103 45-0104 45-0105 45-0106
732-0004EA 1790 GBP
732-0004 732-0005 732-0006 732-0007
Microslides
Electrodes Electroporation Electrodes
Microslides have been used for embryo manipulation and cell or protoplast fusion. The Microslide fits on the microscope allowing observation of the alignment and fusion process.

The Microslides are composed of a glass slide and either two strips of stainless steel tubing, which function as electrodes to provide a divergent field, or stainless steel square bars that are set apart at various gaps to provide homogeneous fields.

Generator compatibility: ECM® 830 and ECM® 2001.

Field type: Divergent (Microslide with 0,5 or 1,0 mm gap) or homogeneous (Microslide with 3,2 or 10,0 mm gap).
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR