Heat sealing foil, ClearASeal Perf™

Supplier: iST Scientific Ltd
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

IST-111-078LR IST-111-078LS IST-111-078SR IST-111-078SS IST-111-078TR IST-111-078TS IST-111-115LR IST-111-115SR IST-111-115TR
731-0610EA 1610 GBP
731-0610 731-0614 731-0611 731-0615 731-0616 731-0618 731-0612 731-0613 731-0617
Heat sealing foil, ClearASeal Perf™
Seals Microplate Seals
Clear perforated gas permeable film for PP, PE, PS and COC plates. Suitable for short term incubation, agriculture and seed storage, insect storage, cell culture.

  • Non peelable with good optical clarity
  • Moderate solvent resistance
  • Seal integrity range: −80 to +80 °C (or 110 °C with pressurised PCR heated lids)
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR