VWR® Q Path® MacroStar VIII, Mega Cassettes

Supplier: VWR Collection
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

720-2063EA 295 GBP
720-2063 720-2064 720-2065 720-2062
VWR® Q Path® MacroStar VIII, Mega Cassettes
Embedding Cassettes Biopsy Processing Cassettes
Acetal polymer. Suitable for holding and identifying large tissue samples in processing, embedding and sectioning procedures. Resistant to all commonly used histological solvents. Mega cassette with welded lid. Box of 100 cassettes.

  • Extra large: 70×50×15 mm
  • 45° writing angle
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR