Tissue processing/embedding cassettes, Slimsette®, M509

Supplier: Simport Scientific
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

M509-9 M509-10 M509-11 M509-12 M509-2 M509-3 M509-4 M509-5 M509-6 M509-8 M509-7
720-1598EA 135 GBP
720-1598 720-1585 720-1586 720-1587 720-1591 720-1592 720-1593 720-1594 720-1595 720-1597 720-1596
Tissue processing/embedding cassettes, Slimsette®, M509
Embedding Cassettes Tissue Processing Cassettes
Cassette design is similar to that of the M507 model but smaller, and with a lid that does not exceed the dimensions of the cassette. Made of acetal polymer.

  • Small size enables more cassettes to be loaded into labelling machines and storage systems at one time
  • Highly resistant to the chemical action of histological solvents
  • With 114 openings (each 1×5 mm) for efficient fluid exchange
  • Integral lid
  • Front face inclined 45° to enable use with certain automatic labelling systems

W×D×H: 41×28,5×6 mm

Packaging: One box with 500 cassettes.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR