Biopsy cassettes in QuickLoad™ stacks, Micromesh®, M507T

Supplier: Simport Scientific
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

M507-8T M507-9T M507-4T M507-10T M507-11T M507-12T M507-2T M507-3T M507-5T M507-6T M507-7T
720-1419EA 810 GBP
720-1419 720-1420 720-1689 720-1411 720-1412 720-1413 720-1414 720-1415 720-1416 720-1417 720-1418
Biopsy cassettes in QuickLoad™ stacks, Micromesh®, M507T
Embedding Cassettes Biopsy Processing Cassettes
Acetal polymer.

  • No need for biopsy pads
  • Large square compartment, 27 mm², suitable for needle biopsies
  • 1676 square openings (0,38 mm²) allow improved fluid exchange
  • Integral lid
  • Anterior writing area 45° angle suitable for some labelling systems

Packaging: Cassettes are packed in stacks of 40. Each case contains 50 stacks for a total of 2000 cassettes.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR