Handheld turbidity meters, Turb® 430

Supplier: WTW
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

600320 600325 600326 600321
705-1027EA 3220 GBP
705-1027 662-2147 705-0672 705-0671
Handheld turbidity meters, Turb® 430
Turbidity Meters
The Turb 430, with lab option via LabStation, include drinking water testing, environmental monitoring, laboratory reference measurements and process control.

  • Nephelometric measurements at 90° scattered light
  • Optional sets include rugged carrying case for field use
  • LabStation LSFlex for easy lab use as optional accessories

Certifications: Scattered light characteristics according to the European Pharmacopoeia 5,0.
AQA for data evaluation by interval setting and GLP compliant data export to a PC with LS data software option.

Delivery information: More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Range 0 - 1100 NTU ; 0 - 1100 FNU
Accuracy 0,01 NTU or ±2,0 %
Calibration 3 points
Data evaluation Yes
Memory 1000 values
Reproducibility Up to 0,5 % or 0,01
Resolution 0,01 ; 0,10 ; 1,00 NTU (depending on measurement range)
Sample volume 20 ml
Time/calendar Yes
Batteries AA
Cuvettes Ø×H 28×60 mm
W×D×H 117×236×86 mm
Weight 600 g

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR